References
Aventics:0830100366
Rubix:156A0595
Manufacturer :0830100366

Documents
Product details : AVENTICS REEDSWITCH 0830100366
Strengths
•Cubic sensor solution for universal applications
A wide variety of sensor mountings for application needs
With a M8-plug (2-, 3-, and 4-pin) directly on the sensor housing or free wire ends
Service-friendly, since the line can be mounted directly on the housing
Reed and electronic PNP sensor versions available
Additional variant with pulse stretching available
Additional variant with pulse stretching available
A wide variety of sensor mountings for application needs
With a M8-plug (2-, 3-, and 4-pin) directly on the sensor housing or free wire ends
Service-friendly, since the line can be mounted directly on the housing
Reed and electronic PNP sensor versions available
Additional variant with pulse stretching available
Additional variant with pulse stretching available
Technical specifications
Attributes
| Type | sensor, series sn2 |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 70.05 excl. VAT
/ Each
£ 84.06 incl. VAT
- Delivery usually within ( 5 ) days
