SMC JSXFF-10F-5DSB JSXF PULSE VALVE VALVE FOR DUST COLLECTOR SOLENOID
Fluid Control Equipment - JSXF, Pulse Valve, Valve for Dust Collector, Solenoid Valve Type
See technical informationSee documentsReferences
SMC:JSXFF-10F-5DSB
Rubix:247A5637
Manufacturer :JSXFF-10F-5DSB
Documents
Product details : SMC JSXFF-10F-5DSB JSXF PULSE VALVE VALVE FOR DUST COLLECTOR SOLENOID
Solenoid type / Air operated type pulse valve
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Technical specifications
Attributes
| Type | pulse valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 92.30 excl. VAT
/ Each
£ 110.76 incl. VAT
- Delivery usually within ( 4 ) days
