SMC JSXFAE-06F-B JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR
Fluid Control Equipment - JSXFA, Pulse Valve, Valve for Dust Collector
See technical informationSee documentsReferences
SMC:JSXFAE-06F-B
Rubix:247A5622
Manufacturer :JSXFAE-06F-B

Documents
Product details : SMC JSXFAE-06F-B JSXFA PULSE VALVE VALVE FOR DUST COLLECTOR
Solenoid type / Air operated type pulse valve
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Applicable fluid: air
Port size: 3/4" to 2"
High-peak pressure and low air consumption
Long service life: 10 million cycles
Fast response time
Easier maintenance: springless diaphragm.
Technical specifications
Attributes
| Type | pulse valve |
|---|---|
| Number of Ports | 3 |
| Pressure range | 0,1/0,9 mpa |
Show UNSPSC/ECL@SS
£ 43.28 excl. VAT
/ Each
£ 51.94 incl. VAT
- Delivery usually within ( 4 ) days