References
Festo:FO-3-1/4-B
Rubix:107A3224
Manufacturer :8988
EAN:4052568111311

Documents
Product details : FESTO 8988 FOOT VALVE FO-3-1/4-B
Foot valve FO-3-1/4-B Non-detenting. Valve function=3/2 open, monostable, Type of actuation=manual, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x80 mm |
|---|---|
| Logistic Weight | 587,67 g |
| Type | valve with g1/4 connection |
| Number of Ports | 3 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 239.08 excl. VAT
/ Each
£ 286.90 incl. VAT
- Delivery usually within ( 6 ) days