FESTO 526984 FOOT VALVE WITH DETENT FPB-3-1/4
FPB-3-1/4 Foot Valve
See technical informationSee documentsReferences
Festo:FPB-3-1/4
Rubix:109A7617
Manufacturer :526984
EAN:4052568162528

Documents
Product details : FESTO 526984 FOOT VALVE WITH DETENT FPB-3-1/4
Foot valve, with detent FPB-3-1/4 detenting Valve function=3/2 bistable, Type of actuation=manual, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x120x120 mm |
|---|---|
| Logistic Weight | 638,68 g |
| Type | valve with g1/4 connection |
| Number of Ports | 3 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 277.89 excl. VAT
/ Each
£ 333.47 incl. VAT
- Delivery usually within ( 6 ) days