FESTO 526985 FOOT VALVE WITH DETENT FPB-5-1/4
FPB-5-1/4 foot valve
See technical informationSee documentsReferences
Festo:FPB-5-1/4
Rubix:133A9414
Manufacturer :526985
EAN:4052568162535

Documents
Product details : FESTO 526985 FOOT VALVE WITH DETENT FPB-5-1/4
Foot valve, with detent FPB-5-1/4 detenting Valve function=5/2 bistable, Type of actuation=manual, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x120x120 mm |
|---|---|
| Logistic Weight | 777,98 g |
| Type | valve with g1/4 connection |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 332.43 excl. VAT
/ Each
£ 398.92 incl. VAT
- Delivery usually within ( 6 ) days