Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FQ1011V-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011V-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
FQ101*, Quick Change Filter
References
smc:
FQ1011V-04-T020
rubix:
393A8490
manufacturer :
FQ1011V-04-T020
Technical specifications
Type
quick change filter
Filter fineness
20
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FQ1011V-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Nominal filtration rating: 0.2 to 105 μm No tools required, easy element replacement.
Strengths
Nominal filtration rating: 0.2 to 105 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C. Port size: 1/2 to 1.
Technical specifications
Attributes
Type
quick change filter
Filter fineness
20
µm
Volume flow rate
30
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
283.42
excl. VAT
/
Each
£
340.10
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
SMC FQ1011N-10-M105N QUICK CHANGE FILTER FOR CLEANING SOLVENT
BOSHREX FILTER 1.0160 H10XL R928005891
PARKER FILTER ELEMENT 939841Q
PARKER 940404Q PARFIT FILTER ELEMENT
PARKER RESERVOIR BREATHER EAC20P020
SMC FQ1011V-10-M105V QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-10-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
DONALDSON TORIT DUST/FUME FILT 2625175
PARKER H00834/006 AIR BREATHER H00834-006
DONALDSON P173198 HYDRAULIC FILTER, CARTRIDGE
SMC FQ1011N-06-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER 938303Q PAR-FIT FILTER UNIT ELEMENT 1300R010BN4HC
PARKER P020ACS ELEMENT KIT
SMC FN4102V-20-S020G LOW MAINTENANCE FILTER
SMC FGFS1A-20-E010B INDUSTRIAL FILTER