References
Festo:FRM-D-MAXI
Rubix:121A8618
Manufacturer :170686
EAN:4052568006518

Documents
Product details : FESTO 170686 BRANCHING MODULE FRM-D-MAXI
Branching Module FRM-D-MAXI Pneumatic manifold with 4 Connections, attachment facility for auxiliary Modules, without Threaded Connection plates with FRB Threaded pin. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=20000 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x70 mm |
|---|---|
| Logistic Weight | 454,31 g |
| Type | frm branching module |
Show UNSPSC/ECL@SS
£ 128.54 excl. VAT
/ Each
£ 154.25 incl. VAT
- Delivery date on request
Contact a branch