References
SMC:Y-14
Rubix:124A3483
Manufacturer :Y-14
EAN:3618036495003

Product details : SMC Y-14 DOUBLE KNUCKLE JOINT
CS1 Series pneumatic cylinders are SMC's widest-bore cylinders. The series is available in bores up to 12" and stroke lengths up to 60". In addition, the CS1 series can be ordered with the option of sensor compatibility. Other options include large bores up to 12" (300 mm), numerous mounting configurations, noise damping and optional lubrication.
Technical specifications
Attributes
| Logistic Weight | 1810 g |
|---|---|
| Type | clevis |
Show UNSPSC/ECL@SS
£ 133.56 excl. VAT
/ Each
£ 160.27 incl. VAT
- Delivery usually within ( 11 ) days