SPIRAX 1441093 20MM FT14-4.5TV BALL FLOAT STEAM TRAP WITH AIR VENT
FT14 Closed Float Condensate Pot - With Flanges
See technical informationReferences
Spirax Sarco:FT14-4,5TV/R-L DN20
Rubix:228A5684
Manufacturer :1441093

Product details : SPIRAX 1441093 20MM FT14-4.5TV BALL FLOAT STEAM TRAP WITH AIR VENT
austenitic stainless steel with built-in air vent and universal
Technical specifications
Attributes
| Service pressure | 4.5 bar |
|---|---|
| Material | cast iron |
| Min. working temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 928.51 excl. VAT
/ Each
£ 1,114.21 incl. VAT
- Usually arrives within 14 working days
