"SPIRAX 1475093 FT14 STEAM TRAP 1"" RIGHT TO LEFT EACH"
FT14 Closed Float Condensate Pot - With Flanges
See technical informationReferences
Spirax Sarco:FT14-4,5TV/R-L DN25
Rubix:227A5290
Manufacturer :1475093

Product details : "SPIRAX 1475093 FT14 STEAM TRAP 1"" RIGHT TO LEFT EACH"
austenitic stainless steel with built-in air vent and universal
Technical specifications
Attributes
| Service pressure | 4.5 bar |
|---|---|
| Material | cast iron |
| Min. working temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 1,287.90 excl. VAT
/ Each
£ 1,545.48 incl. VAT
- Usually arrives within 14 working days
