DRAPER 69234 VDE SCREWDRIVER SET OF 11


Fully Insulated Screwdriver

References
draper tools:69234
rubix:5017683
Technical specifications
ImprintMultiple imprint
Imprint size2,5 mm;3 mm;4 mm;5,5 mm;6,5 mm;#0;#1;#2;PZ0;PZ1;PZ2

Product details : DRAPER 69234 VDE SCREWDRIVER SET OF 11


Expert Quality, tested to 10kV, suitable for working on live circuits of 1kV AC and 1.5kV DC. Made with SVCM alloy steel blades which are hardened, tempered and chemically blacked. Fully insulated ergonomic soft grip handle with deep set blade sheath for total safety. Packed in blow mould case with see-through lid.

Technical specifications


Attributes
ImprintMultiple imprint
Imprint size2,5 mm;3 mm;4 mm;5,5 mm;6,5 mm;#0;#1;#2;PZ0;PZ1;PZ2
Show UNSPSC/ECL@SS
£ 47.36 excl. VAT
/ Each
£ 56.83 incl. VAT
  • In stock: Next day delivery