References
Festo:FVS-3-1/8
Rubix:110A0651
Manufacturer :3876
EAN:4052568110390

Documents
Product details : FESTO 3876 WHISKER VALVE FVS-3-1/8
Whisker valve FVS-3-1/8 Mechanically actuated valve, normally closed, with particularly low actuating forces, suitable for sensing of dissimilar workpieces or workpieces not precisely in Position, or for different actuation levels. Actuation direction at right angle to whisker axis. Valve function=3/2 closed, monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x70x40 mm |
|---|---|
| Logistic Weight | 194,65 g |
| Type | valve with g1/8 connection |
| Number of Ports | 3 |
| Volume flow rate | 146 l/min |
Show UNSPSC/ECL@SS
£ 232.24 excl. VAT
/ Each
£ 278.69 incl. VAT
- Delivery usually within ( 8 ) days