CHICAGO PNEUMATIC CP875 DIE GRINDER T023995


Pincer angle grinder CP (Chicago Pneumatic)

References
cp (chicago pneumatic):T023995
rubix:2007995
ean:0015451394882
Technical specifications
Pliers diameter6.35 mm
No-load speed22500 rpm
Weight0.45 kg
See all Specifications

Product details : CHICAGO PNEUMATIC CP875 DIE GRINDER T023995


Compact, lightweight design mini 90° angle head die grinder. Suitable for high speed blending, smoothing, porting and deburring. Built in air regulator. Supplied with 1//4in and 6mm collets. 1//4in NPTF air inlet.

Technical specifications


Attributes
Pliers diameter6.35 mm
No-load speed22500 rpm
Weight0.45 kg
Air consumption624 l/min
Power220 W
Show UNSPSC/ECL@SS
£ 135.23 excl. VAT
/ Each
£ 162.28 incl. VAT
  • Delivery within 10-15 business days