FESTO 555641 SUB-BASE


Valve terminal Festo

References
festo:VABS-S2-2S-G12-B-K1
rubix:391A7282
manufacturer :555641
ean:4052568096267

Product details : FESTO 555641 SUB-BASE


sub-base VABS-S2-2S-G12-B-K1 Width=52 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pilot Air supply=Internal, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
Ā£ 80.95 excl. VAT
/ Each
Ā£ 97.14 incl. VAT
  • Usually arrives within 14 working days