Product details : FESTO 1914791 BALL VALVE ACTUATOR UNIT VZBA-11/2IN-GGG-63-32L-F&
Ball valve actuator unit VZBA-11/2"-GGG-63-32L-F0405-V4V4T-PP60-R Design structure=(* 3-way Ball valve, * L hole), Type of actuation=pneumatic, Assembly Position=Any, Mounting type=Line installation, Process valve Connection=Rp1 1/2