Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514924 VALVE
FESTO 4514924 VALVE
Solenoid Valve Festo
References
festo:
VOFC-L-M52-M-FG14-F19A
rubix:
391A8520
manufacturer :
4514924
ean:
4052568274795
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514924 VALVE
valve VOFC-L-M52-M-FG14-F19A Valve function=5/2 monostable, Type of actuation=electrical, Width=40 mm, Standard nominal flow rate=1030 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.73
excl. VAT
/
Each
£
231.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ASCO 400127-098 SOLENOID VALVE
SMC SY5120-5LOUD-C6-Q 5 PORT SOLENOID VALVE
ASCONUMAT 1900001724DC 19000017.24/DC 24VDC SOLENOID CONNECTOR
FESTO 578808 SOLENOID VALVE
ASCONUMAT 24VDC SOLENOID 400904-642
FESTO 8023561 SOLENOID VALVE
SMC SYJ300-9-1-Q SINGLE SUB BASE
SMC SYJ714-5MNZ-Q 3 PORT SOLENOID VALVE
FESTO 4514743 VALVE
SMC SYJ7120-5YO-01F-Q 5 PORT SOLENOID VALVE
SMC SY7520-5YO-C8F-Q 5 PORT SOLENOID VALVE
FESTO 578816 SOLENOID VALVE
SMC SYJ514M-5YO-Q 3 PORT SOLENOID VALVE
SMC SY5320-5MOU-C8F-Q 5 PORT SOLENOID VALVE
CAMOZZI 110V DC 3.2WATT COIL U710