Compressed air filter Norgren
Filter fineness | 40 µm |
---|
Filter fineness | 40 µm |
---|---|
Material | Acetal Resin (Adjusting Knob);Aluminium (Body, Bonnet, Bowl);Nitrile Rubber (Elastomers);Sintered Plastic (Filter Element) |
Min. service pressure | 0.4 bar |
Max. service pressure | 8 bar |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days