References
SMC:VCHR30-10G
Rubix:133A9158
Manufacturer :00220275
EAN:3618036603026

Technical specifications
| Type | smc vchr30-10g high pressure regulator |
|---|---|
| Number of Ports | 2 |
Product details : SMC VCHR30-10G HIGH PRESSURE REGULATOR
Technical specifications
Attributes
| Type | smc vchr30-10g high pressure regulator |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 60 bar |
| Volume flow rate | 300 l/min |
| Material | nbr |
| Pressure range | 0,5 bis 5,0 mpa (5 bis 50 bar) |
| Port size | 1 |
| Min. service pressure | 5 bar |
Show UNSPSC/ECL@SS
£ 1,199.17 excl. VAT
/ Each
£ 1,439.00 incl. VAT
- Delivery usually within ( 4 ) days