References
Siemens:5SY6308-7
Rubix:161A6804
EAN:4001869246963
Product details : SIEMENS MCB400V6KA3PC8A 5SY6308-7
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Width | 54 mm |
| Height | 76 mm |
Show UNSPSC/ECL@SS
£ 68.06 excl. VAT
/ Each
£ 81.67 incl. VAT
- Delivery usually within ( 7 ) days

