MARTINDALE LOKKITPRO ULTIMATE LOCK-OUT KIT
Ultimate Lock Out Kit
See technical informationSee documentsReferences
Martindale Electric:LOKKITPRO
Rubix:2585587
Manufacturer :MARLOKKITPRO
EAN:5036162187674
Documents
Product details : MARTINDALE LOKKITPRO ULTIMATE LOCK-OUT KIT
The LOKKITPRO is the ultimate lock out kit enabling safe isolation procedures to be carried out in all types of facility. The kit is ideal for contractors and maintenance teams working on industrial and commercial sites as it includes the most comprehensive range of Martindale locking off devices, compatible with all distribution boards and red spot type fuse holders. It includes the latest LOK7 slimline MCB lock for use on breakers where the position of the test button may prevent the use of conventional lock outs or access is restricted, plus a 1m cable lock device suitable for both electrical and mechanical locking out.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 130 mm |
| Height | 35 mm |
Show UNSPSC/ECL@SS
£ 162.81 excl. VAT
/ Each
£ 195.37 incl. VAT
- In stock: Next day delivery

