SPARTEX LOK200-L SAFETY LOCKOUT PADLOCKS LONG SHACKLE - BLUE
Lockout padlock for locking system Spartex
See technical informationSee documentsReferences
Spartex:LOK200-L
Rubix:251A4858
Documents
Product details : SPARTEX LOK200-L SAFETY LOCKOUT PADLOCKS LONG SHACKLE - BLUE
Ribbed nylon body for easy gripping and handling
6 Pin precision machined cylinder for extra security
Resistant to extreme chemicals and corrosion
key retaining feature
Etched numbers/serials/initials
6 Pin precision machined cylinder for extra security
Resistant to extreme chemicals and corrosion
key retaining feature
Etched numbers/serials/initials
Strengths
A compact high security padlock individually keyed to differ with a 6 pin lock mechanism which will not release the key until the shackle is closed. Available in 6 colour options for easy identification with photoluminescent label.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- In stock: Next day delivery