MASTERLOCK-6400EURLJENT BLUETOOTH OUTDOOR PADLOCK
MASTERLOCK-6400EURLJENT BLUETOOTH OUTDOOR PADLOCK
See technical informationReferences
Master Lock:6400EURLJENT
Rubix:255A1392
EAN:3520190945037
Product details : MASTERLOCK-6400EURLJENT BLUETOOTH OUTDOOR PADLOCK
• Includes Master Lock Vault Enterprise IOS and Android app, and web interface, designed for business applications working with many locks and many users.
• Use your smartphone to open and manage your lock with the Master Lock Vault Enterprise app.
• Backup access using numeric code on lock keypad.
• No keys to lose, no combinations to forget. No unauthorized key duplication.
• Share access with others - temporary or permanent.
• Easily monitor access with robust data and audit trails.
• Low battery notification and reminder on padlock and in app.
• Comes with easy to replace CR123A battery
Technical specifications
Attributes
| Colour | black |
|---|---|
| Handle diameter | 60 mm |
| Handle height | 60 mm |
Show UNSPSC/ECL@SS
£ 294.73 excl. VAT
/ Each
£ 353.68 incl. VAT
- Usually arrives within 14 working days

