SPARTEX LOK279 LOCKOUT TAG WITH EYELET- DO NOT OPERATE PK10
Lock out jaw,tag,cable Spartex
See technical informationReferences
Spartex:LOK279
Rubix:251A4917
Product details : SPARTEX LOK279 LOCKOUT TAG WITH EYELET- DO NOT OPERATE PK10
Manufactured from non-tear polypropylene which is resistant to water, oils and extreme temperatures
Tags are printed using UV resistant inks
Double Sided message
Complete with eyelet for use without a tie wrap
Tags are printed using UV resistant inks
Double Sided message
Complete with eyelet for use without a tie wrap
Strengths
Highly visible warning tags which should be applied alongside a lockout device to provide details of the lockout procedure. Designed to be placed directly on the lock shackle through the tag. Manufactured from durable non tear polypropylene which is resistant to water, oils and extreme temperatures.
Technical specifications
Attributes
| Length | 135 mm |
|---|---|
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Usually arrives within 14 working days

