SPARTEX LOK120 PREMIER NON-CONDUCTIVE LOCKOUT HASP - 4 HOLES


Lock out jaw,tag,cable Spartex

References
spartex:LOK120
rubix:251A4947
brand logo
brand logo
Technical specifications
Diameter6 mm
Length105 mm
Width61 mm

Product details : SPARTEX LOK120 PREMIER NON-CONDUCTIVE LOCKOUT HASP - 4 HOLES


Unique swing lock system to securely fasten the thread
Up to 4 padlocks can be used
Available in 3mm and 6mm thread sizes

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached.

Technical specifications


Attributes
Diameter6 mm
Length105 mm
Width61 mm
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
  • Usually arrives within 14 working days