SPARTEX LOK048 ECONOMY LOCKOUT HASP - 25MM RED
Lock out jaw,tag,cable Spartex
See technical informationReferences
Spartex:LOK048
Rubix:251A4920
Product details : SPARTEX LOK048 ECONOMY LOCKOUT HASP - 25MM RED
Manufactured from hardened powder coated steel and utilises simple scissor action to lockout isolation point
Double locking arrangement
5mm Shackle diameter
Double locking arrangement
5mm Shackle diameter
Strengths
When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Manufactured from hardened powder coated Steel, our standard lockout hasp utilises a simple scissor action to lockout an isolation point. The 25mm version has a double locking arrangement whilst the 38mm is a single locking system.
Technical specifications
Attributes
| Diameter | 9 mm |
|---|---|
| Length | 114 mm |
| Width | 39 mm |
Show UNSPSC/ECL@SS
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
- Usually arrives within 14 working days

