References
Spartex:LOK191
Rubix:251A4979
Product details : SPARTEX LOK191 SAFETY LOCKOUT HASP ALUMINIUM SHACKLE PE
Suitable for 6 padlocks with a maximum shackle diameter up to 8mm
With rounded jaws to provide easy fixing on smaller isolation points and lockout devices
Available in 25mm and 38mm sizes
With rounded jaws to provide easy fixing on smaller isolation points and lockout devices
Available in 25mm and 38mm sizes
Strengths
When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Manufactured from Aluminium with injection moulded Nylon grip. The hasp jaws are rounded to provide easy fixing on smaller isolation points and Lockout devices. Suitable for 6 padlocks with a maximum shackle dia. of up to 8mm.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Length | 114 mm |
| Width | 39 mm |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days

