SPARTEX LOK241 LOCKOUT TAG WITH EYELET- CAUTION SIDE


Lock out jaw,tag,cable Spartex

References
spartex:LOK241
rubix:251A4941
brand logo
brand logo
Technical specifications
Length135 mm
Width75 mm

Product details : SPARTEX LOK241 LOCKOUT TAG WITH EYELET- CAUTION SIDE


Manufactured from non-tear polypropylene which is resistant to water, oils and extreme temperatures
Tags are printed using UV resistant inks
Double Sided message
Complete with eyelet for use without a tie wrap

Strengths

Highly visible warning tags which should be applied alongside a lockout device to provide details of the lockout procedure. Designed to be placed directly on the lock shackle through the tag. Manufactured from durable non tear polypropylene which is resistant to water, oils and extreme temperatures.

Technical specifications


Attributes
Length135 mm
Width75 mm
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
  • Usually arrives within 14 working days