SPARTEX LOK054 NON-CONDUCTIVE LOCKOUT HASP - 3 HOLES


Lock out jaw,tag,cable Spartex

References
spartex:LOK054
rubix:251A4875
brand logo
brand logo
Technical specifications
Diameter9 mm
Length115 mm
Width40 mm

Product details : SPARTEX LOK054 NON-CONDUCTIVE LOCKOUT HASP - 3 HOLES


Flexible and non conductive
Accepts padlocks with a shackle diameter up to 9mm
3 different sizes available

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Manufactured from reinforced Nylon, these hasps are tough, flexible and have the added benefit of being completely non-conductive.

Technical specifications


Attributes
Diameter9 mm
Length115 mm
Width40 mm
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Usually arrives within 14 working days