SPARTEX LOK090 LOCKOUT TAGS - DO NOT OPERATE SIDED 1 PK10


Lock out jaw,tag,cable Spartex

References
spartex:LOK090
rubix:251A4911
brand logo
brand logo
Technical specifications
Length135 mm
Width75 mm

Product details : SPARTEX LOK090 LOCKOUT TAGS - DO NOT OPERATE SIDED 1 PK10


Manufactured from non-tear polypropylene which is resistant to water, oils and extreme temperatures
Tags are printed using UV resistant inks
Double Sided message
Complete with cable ties

Strengths

Highly visible warning tags which should be applied alongside a lockout device to provide details of the lockout procedure. Designed to be placed directly on the lock shackle through the tag. Manufactured from durable non tear polypropylene which is resistant to water, oils and extreme temperatures.

Technical specifications


Attributes
Length135 mm
Width75 mm
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • Usually arrives within 14 working days