SPARTEX LOK075 LOCKOUT TAGS - DO NOT SWITCH OFF SIDE PK10
Lock out jaw,tag,cable Spartex
See technical informationReferences
Spartex:LOK075
Rubix:251A5042
Product details : SPARTEX LOK075 LOCKOUT TAGS - DO NOT SWITCH OFF SIDE PK10
Manufactured from non-tear polypropylene which is resistant to water, oils and extreme temperatures
Tags are printed using UV resistant inks
Double Sided message
Complete with cable ties
Tags are printed using UV resistant inks
Double Sided message
Complete with cable ties
Strengths
Highly visible warning tags which should be applied alongside a lockout device to provide details of the lockout procedure. Designed to be placed directly on the lock shackle through the tag. Manufactured from durable non tear polypropylene which is resistant to water, oils and extreme temperatures.
Technical specifications
Attributes
| Length | 135 mm |
|---|---|
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 13.18 excl. VAT
/ Each
£ 15.82 incl. VAT
- Usually arrives within 14 working days