SPARTEX LOK261 25MM STAINLESS STEEL LOCKOUT HASP - NICKEL PL


Lock out jaw,tag,cable Spartex

References
spartex:LOK261
rubix:251A4872
brand logo
brand logo
Technical specifications
Diameter8 mm
Length116 mm
Width49 mm

Product details : SPARTEX LOK261 25MM STAINLESS STEEL LOCKOUT HASP - NICKEL PL


Manufactured from stainless steel and suitable for 6 padlocks.
Holds up to 6 padlocks with a maximum shackle diameter up to 8mm
Powder coated black/yellow

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detected. Manufactured from stainless steel, available in nickel plated or black and yellow. Suitable for 6 padlocks with a maximum shackle diameter up to 8mm.

Technical specifications


Attributes
Diameter8 mm
Length116 mm
Width49 mm
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
  • In stock: Next day delivery