SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50

Asset tag

See technical information
References
Spartex:TGF0150Y
Rubix:257A2010
brand logo
Technical specifications
Typespartex tgf0150y asset tag 245mm x 60mm 1mm yellow pk50

Product details : SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50


Technical specifications


Attributes
Typespartex tgf0150y asset tag 245mm x 60mm 1mm yellow pk50
Show UNSPSC/ECL@SS
£ 54.69 excl. VAT
/ Each
£ 65.63 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (6)