Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0550W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGF0550W ASSET TAG 245MM X 60MM 1MM WHITE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0550W
rubix:
257A2041
Product details
Technical specifications
Product details : SPARTEX TGF0550W ASSET TAG 245MM X 60MM 1MM WHITE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX LOK030 PLUG/PNEUMATIC LOCKOUT LARGE
SPARTEX 51327 GOOD TO GO SAFETY HARNESS DAILY KIT 5: MISCELLANEOUS
SPARTEX 51503 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51340 GOOD TO GO TRAILER SAFETY WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TGFM0150P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX LOK250 SMALL LOCKOUT KIT VARIOUS
SPARTEX TG61GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TG62Y PAT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX 51324 GOOD TO GO SAFETY MEWP DAILY KIT5: MISCELLANEOUS
SPARTEX TGF0550R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 53420 DO NOT SWITCH OFF DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX LOK016 7 STATION LOCKOUT BOARD ONLY
SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX 51352 GOOD TO GO SAFETY OVERHEAD CRANE WEEKLY KIT (1 TAG, 100