Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0550Y
rubix:
257A2100
Product details
Technical specifications
Product details : SPARTEX TGFM0550Y ASSET TAG 60MM X 1MM YELLOW PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TG63B VIBRATION MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX 55161 100MM METAL BALL CHAIN WITH CONNECTOR (PACK OF 50)
SPARTEX LOK146 PADLOCK CADDY YELLOW
SPARTEX TGFM0250P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGF0450W ASSETTAG FLEX - SWL WHITE 245MM X 60MM 1MM PK50
SPARTEX LOK216 PLUG & HOIST CONTROL COVER 335MM X 248MM RED
SPARTEX TGFM0450P ASSETTAG FLEX MEDIUM - SWL PINK 60MM X 1MM PK50
SPARTEX TG1250 TOWER TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TGFM-W50 ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX 55160 25 NICKEL PLATED STEEL SPLIT RING FOR ENGRAVED KEY FOBS
SPARTEX 55154 PLAIN ID SELF-TIE TIE TAGS (PACK OF 14) YELLOW 210X50 (
SPARTEX TGFM0650G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGF0650W ASSET TAG 245MM X 60MM 1MM WHITE PK50