Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
LOK189
rubix:
257A2184
Product details
Technical specifications
Product details : SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.17
excl. VAT
/
Each
£
17.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 55939 6S RED TAGS 80X150MM C/W CABLE TIES (PACK OF 10)
SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
SPARTEX 51502 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 55152 PLAIN ID SELF-TIE TIE TAGS PK OF 14 BLUE 210X50
SPARTEX 51509 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 51316 GOOD TO GO SAFETY RACKING DAILY KIT 5: MISCELLANEOUS
SPARTEX 55154 PLAIN ID SELF-TIE TIE TAGS (PACK OF 14) YELLOW 210X50 (
SPARTEX 54538 SAFETY TAG THIS CYLINDER IS EMPTY PK 10
SPARTEX 51334 GOOD TO GO BLANK SAFETY DAILY KIT5: MISCELLANEOUS
SPARTEX TG05BOX INSPECTION KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TG11BOX MEWP KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TG02K FORKLIFT KIT 180MM X 75MM 25MM VARIOUS PK21
SPARTEX 51372 GOOD TO GO SAFETY TELEHANDLER DAILY KIT (2 TAGS, 300 SE
SPARTEX TGF0450W ASSETTAG FLEX - SWL WHITE 245MM X 60MM 1MM PK50
SPARTEX 53429 DO NOT OPEN VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)