Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM0450W
rubix:
257A2091
Product details
Technical specifications
Product details : SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX TGFM0550L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX 51350 GOOD TO GO SAFETY MAN BASKET DAILY KIT (2 TAGS, 300 SEA
SPARTEX 55073 LOCKOUT TAG - DO NOT TAMPER WITH LOCK OUT DEVICES (80X1
SPARTEX 53445 SCAFFOLD TIE DO NOT REMOVE DOUBLE SIDED SAFETY TAGS (PA
SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX 51333 GOOD TO GO BLANK SAFETY WEEKLY KIT5: MISCELLANEOUS
ABUS-T150 LOTO-TAG LARGE GB 100PC DISPENSER
SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TG03K CHEMICAL KIT 180MM X 75MM 25MM VARIOUS PK21
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
SPARTEX TG63B VIBRATION MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TGFM0550R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGF0350Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61