Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5
SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGMX5
rubix:
257A2138
Product details
Technical specifications
Product details : SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.73
excl. VAT
/
Each
£
33.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TG1250 TOWER TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 51343 GOOD TO GO SAFETY EXCAVATOR WEEKLY KIT (1 TAG, 100 SEAL
SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TG63Y VIBRATION MINI TAG (20 INSERTS) YEL/WHT PK20
ABUS-T100 LOTO-TAG SMALL GB 100PC DISPENSER
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGFM0550G ASSET TAG 60MM X 1MM GREEN PK50
ABUS-T150 LOTO-TAG LARGE GB 100PC DISPENSER
SPARTEX TGFM-G50 ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TG07K FLANGE KIT 180MM X 75MM 25MM VARIOUS PK51
SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX LOK016 7 STATION LOCKOUT BOARD ONLY
SPARTEX TGF0150P ASSET TAG 245MM X 60MM 1MM PINK PK50
SPARTEX TGF0350Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TG63GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61