Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0150P ASSET TAG 245MM X 60MM 1MM PINK PK50
SPARTEX TGF0150P ASSET TAG 245MM X 60MM 1MM PINK PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0150P
rubix:
257A2007
Product details
Technical specifications
Product details : SPARTEX TGF0150P ASSET TAG 245MM X 60MM 1MM PINK PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 51504 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TG10BOX LOLER KIT 340MM X 95MM 85MM VARIOUS PK31
SPARTEX LOK229 ELECTRICAL LOCKOUT KIT RED PK11
SPARTEX TGF0450B ASSETTAG FLEX - SWL BLUE 245MM X 60MM 1MM PK50
SPARTEX 51505 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0650Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TG60Y NEXT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TGFM0150Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG61YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX 53429 DO NOT OPEN VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX 56688 NEAR MISS DOUBLE SIDED REPORT/ACTION SAFETY TAGS 80X150
SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4