M6 X 20 POZI PAN M/SCREW A2 PACK OF 100


Metal screw Rubix-UK

References
rubix-uk:M6X20MSPANPOZ-A2/100
rubix:8853304
Technical specifications
Threading diameter6 mm
Length20 mm
Material/finishingSteel
See all Specifications

Product details : M6 X 20 POZI PAN M/SCREW A2 PACK OF 100


Din 7985 grade A2 stainless steel machine screws. Cross-recessed drive with a pan head, fully threaded.

Technical specifications


Attributes
Threading diameter6 mm
Length20 mm
Material/finishingSteel
Shape of headPan
Show UNSPSC/ECL@SS
£ 17.46 excl. VAT
/ Each
£ 20.95 incl. VAT
  • Delivery within 10-15 business days