Filter Options
CATEGORIES
  • Metal screw (178)
  • Brand

    29 Product(s) with 178 variant(s):

    Relevance
    • spartex:CHC5X16EFA2
    • rubix:230A0765
    • manufacturer :881412
    • ean:3660338348785
    • Threading diameter
      5 mm
    • Length
      16 mm
    • Material/finishing
      Stainless Steel
    £ 0.05 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:FHC8X40EFA2
    • rubix:230A0754
    • manufacturer :881294
    • ean:3660338347634
    • Threading diameter
      8 mm
    • Length
      40 mm
    • Material/finishing
      Stainless Steel
    £ 0.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • spartex:TH8X20EFA2
    • rubix:230A0788
    • manufacturer :881608
    • ean:3660338350702
    • Threading diameter
      8 mm
    • Length
      20 mm
    • Material/finishing
      Stainless Steel
    £ 0.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M6X40MSPANSLT-ZP/100
    • rubix:8853894
    • Threading diameter
      6 mm
    • Length
      40 mm
    • Material/finishing
      Steel
    £ 17.00 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M6X20MSPANPOZ-ZP/100
    • rubix:8852529
    • Threading diameter
      6 mm
    • Length
      20 mm
    • Material/finishing
      Steel
    £ 22.38 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M3X16MSCSKPOZ-ZP/100
    • rubix:8855420
    • Threading diameter
      3 mm
    • Length
      16 mm
    • Material/finishing
      Steel
    £ 2.45 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M4X25MSCSKSLT-ZP/100
    • rubix:8856435
    • Threading diameter
      4 mm
    • Length
      25 mm
    • Material/finishing
      Steel
    £ 6.75 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M2.5X10MSCHSLT-ZP/100
    • rubix:8857610
    • Threading diameter
      2.5 mm
    • Length
      10 mm
    • Material/finishing
      Steel
    £ 3.46 excl. VAT
    / Each
    • In stock: Next day delivery

    • rubix-uk:M5X12MSCSKSLT-A2/100
    • rubix:8857199
    • Threading diameter
      5 mm
    • Length
      12 mm
    • Material/finishing
      Steel
    £ 8.03 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:M6X20MSPANPOZ-A2/100
    • rubix:8853304
    • Threading diameter
      6 mm
    • Length
      20 mm
    • Material/finishing
      Steel
    £ 17.46 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:M5X12MSCSKPOZ-A2/100
    • rubix:8855790
    • Threading diameter
      5 mm
    • Length
      12 mm
    • Material/finishing
      Steel
    £ 6.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:M5X25MSPANPOZ-A4/100
    • rubix:8853495
    • Threading diameter
      5 mm
    • Length
      25 mm
    • Material/finishing
      Steel
    £ 18.57 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rubix-uk:M4X12MSPANSLT-BRS/100
    • rubix:8854084
    • Threading diameter
      4 mm
    • Length
      12 mm
    • Material/finishing
      Brass
    £ 30.96 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ttc:TTC-355424
    • rubix:355424
    • Threading diameter
      14 mm
    • Length
      28 mm
    • Material/finishing
      Steel
    £ 9.88 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • unbranded:154633
    • rubix:154633
    • Threading diameter
      12 mm
    £ 4.89 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:154637
    • rubix:154637
    • Threading diameter
      20 mm
    £ 7.59 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:154635
    • rubix:154635B
    • Threading diameter
      16 mm
    £ 5.83 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:355423
    • rubix:355423
    • Threading diameter
      12 mm
    £ 4.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:355425
    • rubix:355425
    • Threading diameter
      16 mm
    £ 4.93 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:154639
    • rubix:154639
    • Threading diameter
      24 mm
    £ 12.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:355421
    • rubix:355421
    • Threading diameter
      8 mm
    £ 3.49 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:355426
    • rubix:355426
    • Threading diameter
      20 mm
    £ 6.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • unbranded:220231B
    • rubix:220231B
    • manufacturer :220231B
    • In stock: Next day delivery

    • unbranded:355427
    • rubix:355427
    • Threading diameter
      24 mm
    £ 10.70 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 29