• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,847)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Control elements(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Retaining magnet
ECLIPSE MAGNETICS LTD M52172/24VDC ELECTROMAGNET 25MM 24VDC

ECLIPSE MAGNETICS LTD M52172/24VDC ELECTROMAGNET 25MM 24VDC


Retaining magnet Eclipse Magnetics

References
eclipse magnetics:M52172/24VDC
rubix:386A2529
manufacturer :M52172/24VDC
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : ECLIPSE MAGNETICS LTD M52172/24VDC ELECTROMAGNET 25MM 24VDC


Technical specifications


Attributes
No attributes to display for this product
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ECLIPSE MAGNETICS LTD M52172/12VDC ELECTROMAGNET 25MM 12VDCECLIPSE MAGNETICS LTD M52176/24VDC ELECTROMAGNET 65MM 24VDCECLIPSE MAGNETICS LTD M52173/24VDC ELECTROMAGNET 30MM 24VDCECLIPSE MAGNETICS NO 813 POWER MAGNETECLIPSE MAGNETICS LTD M52173/12VDC ELECTROMAGNET 30MM 12VDCECLIPSE MAGNETICS NO E801 MINOR MAGNETECLIPSE MAGNETICS LTD M52174/12VDC ELECTROMAGNET 40MM 12VDCECLIPSE MAGNETICS LTD M52175/12VDC ELECTROMAGNET 50MM 12VDCECLIPSEMAG ELECTRO MAGNET M52175/24VDCECLIPSE MAGNETICS LTD M52174/24VDC ELECTROMAGNET 40MM 24VDCECLIPSE MAGNETICS LTD M52176/12VDC ELECTROMAGNET 65MM 12VDCECLIPSE MAGNETS E1043/NEO 25 X 7MM POT MAGNET WITH EYELET PACK OF 10ECLIPSE MAGNETS E1033/NEO 20 X 6MM HOOK MAGNET PACK OF 10ECLIPSE MAGNETICS LTD M52172/12VDC ELECTROMAGNET 25MM 12VDCECLIPSE MAGNETS E1056/NEO 40 X 9MM MAGNET MALE THREAD PACK OF 5

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories