Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Retaining magnet
ECLIPSE MAGNETICS LTD M52176/24VDC ELECTROMAGNET 65MM 24VDC
ECLIPSE MAGNETICS LTD M52176/24VDC ELECTROMAGNET 65MM 24VDC
Retaining magnet Eclipse Magnetics
References
eclipse magnetics:
M52176/24VDC
rubix:
386A2536
manufacturer :
M52176/24VDC
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETICS LTD M52176/24VDC ELECTROMAGNET 65MM 24VDC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.33
excl. VAT
/
Each
£
34.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS LTD M52173/24VDC ELECTROMAGNET 30MM 24VDC
ECLIPSE MAGNETICS LTD M52176/12VDC ELECTROMAGNET 65MM 12VDC
ECLIPSE MAGNETICS LTD M52172/12VDC ELECTROMAGNET 25MM 12VDC
ECLIPSE MAGNETICS NO 813 POWER MAGNET
ECLIPSE MAGNETICS LTD M52173/12VDC ELECTROMAGNET 30MM 12VDC
ECLIPSE MAGNETICS LTD M52172/24VDC ELECTROMAGNET 25MM 24VDC
ECLIPSEMAG ELECTRO MAGNET M52175/24VDC
ECLIPSE MAGNETICS LTD M52175/12VDC ELECTROMAGNET 50MM 12VDC
ECLIPSE MAGNETICS LTD M52174/12VDC ELECTROMAGNET 40MM 12VDC
ECLIPSE MAGNETICS NO E801 MINOR MAGNET
ECLIPSE MAGNETICS LTD M52174/24VDC ELECTROMAGNET 40MM 24VDC
ECLIPSE MAGNETICS NO EM823-R BUTTON MAGNET
ECLIPSE MAGNETICS E896 SHALLOW HOLDFAST
ECLIPSE MAGNETICS POT MAGNET NO 833
ROBERT SCOTT 101484 78 EXTRA LONG REACH LITTER PICKER