Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Gripper / Holders / Magnets
Pot magnet
ECLIPSE MAGNETS E1043/NEO 25 X 7MM POT MAGNET WITH EYELET PACK OF 10
ECLIPSE MAGNETS E1043/NEO 25 X 7MM POT MAGNET WITH EYELET PACK OF 10
Pot Magnet With Eyelet - Neodymium
References
eclipse magnetics:
E1043/NEO
rubix:
2588851
ean:
5012095613114
Technical specifications
Material
Neodymium Zinc Plated
Diameter
25
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE MAGNETS E1043/NEO 25 X 7MM POT MAGNET WITH EYELET PACK OF 10
Neodymium shallow pot with eyelet Zinc plated body With eyelet 80˚ max operating temp
Technical specifications
Attributes
Material
Neodymium Zinc Plated
Diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.32
excl. VAT
/
Each
£
50.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE MAGNETICS E896 SHALLOW HOLDFAST
ECLIPSE MAGNETICS COUNTERSUNK SHALLOW POT MAGNET 32 X 7MM PACK OF 10
ECLIPSE MAGNETICS POT MAGNET NO 834
ECLIPSE MAGNETS E1035/NEO 32 X 7MM HOOK MAGNET PACK OF 5
ECLIPSE MAGNETS E1056/NEO 40 X 9MM MAGNET MALE THREAD PACK OF 5
ECLIPSEMAG 827 ALNICO SHALLOW POT 28.5X8.5MM M4 CSK
ECLIPSE MAGNETS E1033/NEO 20 X 6MM HOOK MAGNET PACK OF 10
ECLIPSE MAGNETS E1034/NEO 25 X 7MM HOOK MAGNET PACK OF 10
ECLIPSE POT MAGNET 24 X 14MM C/W KARABINER HOOK
ECLIPSE MAGNETS E855/2 88 X 13.5MM RUBBER COATED MAGNET PACK OF 2
ECLIPSE MAGNETICS POT MAGNET NO 833
ECLIPSE MAGNETICS E891 SHALLOW POT MAGNET
ECLIPSE MAGNETICS RACK STRIP 50MM WIDE WHITE 060510U10/W
PRAMET XLCFN 3205 M 6.35 GROOVE INSERT 6756334
ECLIPSE MAGNETICS LTD M52172/24VDC ELECTROMAGNET 25MM 24VDC