Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
FIRE ANGEL SW1-PF-T 230V MAINS OPTICAL SMOKE ALARM ZINC BATT (DIA)126
FIRE ANGEL SW1-PF-T 230V MAINS OPTICAL SMOKE ALARM ZINC BATT (DIA)126
Alarm system FireAngel
References
fireangel:
SW1-PF-T
rubix:
234A7655
Technical sheet / Technical file
Product details
Technical specifications
Product details : FIRE ANGEL SW1-PF-T 230V MAINS OPTICAL SMOKE ALARM ZINC BATT (DIA)126
230V Mains Optical Smoke Alarm Zinc Batt (Dia)126 mm x (D)49 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.65
excl. VAT
/
Each
£
35.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STEINEL GROUP 034719 MOTION DETECTOR IS 2300 ECO WHITE (H)85 MM X (W)6
FIRESAFE FIRE SAFETY EQUIPMENT ERCLEDEC LIGHTSAFE CIRCULAR B/HEAD +EME
DETA ELECTRICAL 1165 HEAT ALARM 240V WITH BATTERY BACK-UP
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF75 GENERATION 2 75 DEG FI
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
CHALLENGER SECURITY PRODUCTS AU1000WBX EXTERNAL GRADE 2 SOU
FIRESAFE FIRE SAFETY EQUIPMENT FCP5 MANUAL CALL POINT SURFACE RED - 47
APOLLO FIRE FDC-022A SERIES 65 75DEG RATE OF RISE HEAT DETECTOR
FIRESAFE ERTSLEDPT LIGHTSAFE LED IP65 TWINSPOT WITH AUTO SENSOR
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
FIRESAFE FIRE SAFETY EQUIPMENT FMD5 24V DC FLOOR MOUNT DOOR HOLD - 500
TAMLITE FIRE CALL POINT FSUBG
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
CHALLENGER SECURITY PRODUCTS SLP270B INDUSTRIAL 18M LONG RANGE PIR SEN
STEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 M