• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
TAMLITE FIRE CALL POINT FSUBG

TAMLITE FIRE CALL POINT FSUBG


Firescan

References
tamlite:FSUBG
rubix:126A1771
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TAMLITE FIRE CALL POINT FSUBG


Universal Reusable Or Break Glass Call (L)87 mm x (W)87 mm x (D)53 mm

Technical specifications


Attributes
No attributes to display for this product
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUNDESP - ELITE SECURITY PRODUCTS PSD2 CONVENTIONAL OPTICAL SMOKE DETECTORSTEINEL GROUP 602710 MOTION DETECTOR IS 240 BLACK DUO (H)90 MM X (W)60FIRE ANGEL HW1-PF-T 230V MAINS HEAT ALARM WITH ZINC BATTERY (DIA)126 MFIRESAFE FIRE SAFETY EQUIPMENT FCA2 2 ZONE ALARMSENSE 2-WIRE PANEL C/WAICO EI3000MRF SMART LINK MODULEESP - ELITE SECURITY PRODUCTS MAG2 2 ZONE METAL CASED CONVENTIONAL (H)STEINEL GROUP 608811 MOTION DETECTOR IS 140-2 BLACK (H)82 MM X (W)86 MCHALLENGER SL180BN PIR 180 DEGREE BLACKFIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/WESP - ELITE SECURITY PRODUCTS FHD2 CONVENTIONAL FIXED TEMPERATURE HEATAICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MMSTEINEL GROUP 608910 MOTION DETECTOR IS 140-2 WHITE (H)82 MM X (W)86 MCHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PASTEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories