Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
ECO
References
steinel:
034702
rubix:
234A8992
Technical sheet / Technical file
Product details
Technical specifications
Product details : STEINEL GROUP 034702 MOTION DETECTOR IS 2180 ECO BLACK (H)120 MM X (W)
Motion Detector Is 2180 Eco Black (H)120 mm x (W)78 mm x (D)55 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.81
excl. VAT
/
Each
£
113.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AICO EI3000MRF SMART LINK MODULE
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
AICO EI3014 3000 SERIES HEAT ALARM (DIA)150 MM X (D)66 MM
KIDDE KF30 FIREX MAINS HEAT ALARM BATTERY BACK-UP (DIA)127 MM
CHALLENGER SECURITY PRODUCTS SLP270W INDUSTRIAL 18M LONG RANGE PIR SEN
CHALLENGER SECURITY PRODUCTS AP11LCD 10 ZONE BLANK ALARM PA
FIRESAFE FIRE SAFETY EQUIPMENT FS2OP GENERATION 2 OPTICAL SMO
AICO EI208 CO DETECTOR LITHIUM BATTERY (L)120 MM X (W)105 MM X (D)45 M
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M230N 230V AC ELECTROMAGNE
FIRESAFE FIRE SAFETY EQUIPMENT FS2HF60 GENERATION 2 60 DEG FI
CHALLENGER SECURITY PRODUCTS AS04 12V SOUND BOMB 1 INTERNAL (H)112 MM
FIRE ANGEL SM-SN-1 230V AC SMOKE ALARM WITH 10YR LITHIUM BA (DIA)141.5
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M24N 24V DC ELECTROMAGNETI
CHALLENGER SECURITY PRODUCTS AB1000WBX DUMMY EXTERNAL SOUND
TAMLITE FIRE CALL POINT FSUBG