Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
Alarm system Firesafe
References
firesafe:
FCA4
rubix:
234A7673
Product details
Technical specifications
Product details : FIRESAFE FIRE SAFETY EQUIPMENT FCA4 4 ZONE ALARMSENSE 2-WIRE PANEL C/W
4 Zone Alarmsense 2-Wire Panel c/w Batts (H)235 mm x (W)380 mm x (D)96 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
351.20
excl. VAT
/
Each
£
421.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ESP - ELITE SECURITY PRODUCTS CB-1RIP66 IP66 COMBINED BANSHEE SOUNDER
CHALLENGER SECURITY PRODUCTS SL0123 45-360 WALL/CEILING MOUNT SENSOR W
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
KIDDE KF20R FIREX OPTICAL MAINS SMOKE ALARM R/C (DIA)127 MM
KIDDE 2SFW SLICK OPTICAL MAINS ALARM BATTERY BACKUP (DIA)135 MM X (D)6
CHALLENGER SECURITY PRODUCTS AD36 QUAD PIR PET IMMUNE 20KG
CP ELECTRONICS SPIR-F BASIC SWITCHING BACK BOX MOUNTED PIR
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
STEINEL GROUP 034696 MOTION DETECTOR IS 2180 ECO WHITE (H)120 MM X (W)
CHALLENGER SL180BN PIR 180 DEGREE BLACK
KIDDE KF20 FIREX OPTICAL MAINS SMOKE ALRM BATT B/UP (DIA)127 MM
ESP - ELITE SECURITY PRODUCTS MAG2 2 ZONE METAL CASED CONVENTIONAL (H)
AICO EI208WRF RADIOLINK CARBON MONOXIDE (CO) ALARM. LI (L)120 MM X (W)
APOLLO FIRE FDC-010A SERIES 65 OPTICAL SMOKE DETECTOR (DIA)100
STEINEL GROUP 602819 MOTION DETECTOR IS 240 WHITE DUO (H)90 MM X (W)60