Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
KIDDE KF20 FIREX OPTICAL MAINS SMOKE ALRM BATT B/UP (DIA)127 MM
KIDDE KF20 FIREX OPTICAL MAINS SMOKE ALRM BATT B/UP (DIA)127 MM
Alarm system Kidde
References
kidde:
KF20
rubix:
234A7644
manufacturer :
KF20
Technical sheet / Technical file
Product details
Technical specifications
Product details : KIDDE KF20 FIREX OPTICAL MAINS SMOKE ALRM BATT B/UP (DIA)127 MM
Firex Optical Mains Smoke Alrm Batt B/UP (Dia)127 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.67
excl. VAT
/
Each
£
45.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
APOLLO FIRE FDC-112A SERIES 65 COMMON BASE C/W DIODE (DIA)100 M
FIRESAFE FIRE SAFETY EQUIPMENT FSAVRRN 24V DC 32 TONE SOUNDER
FIRESAFE FIRE SAFETY EQUIPMENT FMH/M24N 24V DC ELECTROMAGNETI
CHALLENGER SECURITY PRODUCTS AP11RKP FORCE10 LED REMOTE KEY
FIRE ANGEL HW1-PF-T 230V MAINS HEAT ALARM WITH ZINC BATTERY (DIA)126 M
STEINEL GROUP 034733 MOTION DETECTOR IS 2360 DE ECO (DIA)78 MM X (D)54
FIRESAFE FIRE SAFETY EQUIPMENT FRLN REMOTE INDICATOR UNIT (H)
CHALLENGER SECURITY PRODUCTS SL0123 45-360 WALL/CEILING MOUNT SENSOR W
CHALLENGER SECURITY PRODUCTS SLFLO240B 240W PREMIUM LUMILEDS CHIP SLIM
FIRESAFE ERTSLEDPT LIGHTSAFE LED IP65 TWINSPOT WITH AUTO SENSOR
APOLLO FIRE FACP ALARMSENSE MANUAL CALL POINT (H)87 MM X (W)87 MM X (D
CHALLENGER SECURITY PRODUCTS SLPW1W SLIMLINE 180 DEGREE WALL MOUNT SEN
FIRESAFE FIRE SAFETY EQUIPMENT FCP5 MANUAL CALL POINT SURFACE RED - 47
KIDDE 2SFW SLICK OPTICAL MAINS ALARM BATTERY BACKUP (DIA)135 MM X (D)6
APOLLO FIRE FAOASR ALARMSENSE OPEN AREA SOUNDER RED (DIA)97.5 MM X (H)