Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
Conventional Fire Alarm Sounders
References
firesafe:
FSA3N
rubix:
234A7684
Technical sheet / Technical file
Product details
Technical specifications
Product details : FIRESAFE FIRE SAFETY EQUIPMENT FSA3N 24V DC 32 TONE RED DEEP
Firesafe 24V Dc 32 Tone Red Deep Base So (Dia)93 mm x (H)102 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.73
excl. VAT
/
Each
£
38.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FIRE ANGEL HW1-PF-T 230V MAINS HEAT ALARM WITH ZINC BATTERY (DIA)126 M
CHALLENGER SECURITY PRODUCTS AB51WB ODYSSEY 3E DUMMY WHITE/BLUE
FIRESAFE FIRE SAFETY EQUIPMENT FCPSRN CONVENTIONAL SURFACE RE
APOLLO FIRE FDC-022A SERIES 65 75DEG RATE OF RISE HEAT DETECTOR
CHALLENGER SECURITY PRODUCTS AC01 SURFACE 5 TERMINAL CONTACT (H)15 MM
ESP - ELITE SECURITY PRODUCTS CB-1RIP66 IP66 COMBINED BANSHEE SOUNDER
ESP - ELITE SECURITY PRODUCTS DR916-24 24VDC CONVENTIONAL FIRE ALARM D
FIRE ANGEL SM-SN-1 230V AC SMOKE ALARM WITH 10YR LITHIUM BA (DIA)141.5
FIRE ANGEL HM-SN-1 230V AC HEAT ALARM WITH 10YR LITHIUM BAT (DIA)141.5
FIRESAFE FIRE SAFETY EQUIPMENT FCFP4N 4 ZONE LPCB EN54 P
STEINEL GROUP 034689 MOTION DETECTOR IS 2140 ECO BLACK (L)86 MM X (H)7
AICO EI208WRF RADIOLINK CARBON MONOXIDE (CO) ALARM. LI (L)120 MM X (W)
CHALLENGER SECURITY PRODUCTS AC02 FLUSH 5 TERMINAL CONTACT (H)36 MM X
KIDDE 2SFWR SLICK OPTICAL MAINS ALARM LITHIUM B/UP (DIA)135 MM X (D)60
ESP - ELITE SECURITY PRODUCTS MAG4 4 ZONE METAL CASED CONVENTIONAL (H)